Abbotsford
KLNMM325

KLEIN TOOLS, INC MM325 DIGITAL MULTIMETER, MANUAL 600V

Price $51.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:MM325

Description

Klein Tools MM325 Multimeter is a manual-ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.


Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes

Lead Alert protection with LED's for test lead placement

Easy-to-view backlit display for low light environments

Low battery indicator and easily accessible battery and fuse compartment

Durable meter built to withstand a 6.6-Foot (2 m) drop

Includes test leads, batteries and user manual

CAT III 600V safety rating

Specifications

Brand Name Klein Tools Item Name Digital Multimeter
Type Manual-Ranging Display Type Backlit LCD
Voltage Range AC 600 V Voltage Range DC 600 V
Resistance Range 2 MO Audible Continuity Yes
Diode Test Yes Temperature Range
Data Hold Yes Counts 2000
Dimensions 6.41 in L x 3.13 in W x 1.83 in H Voltage Accuracy DC +/- 2%
Voltage Accuracy AC +/- 2% Amperage Range DC 10 A
Material ABS Warranty Limited
Includes Test Leads, Batteries and User Manual Standards CAT III, CE and UKCA Certified
Application For Testing and Measuring Voltage UPC 092644693731

Packages

1 - UNIT - 1