Abbotsford
KLN935DAA

KLEIN TOOLS, INC 935DAA DIGITAL ANGLE GAUGE WITH ALERT

Price $58.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:935DAA

Description

The Klein Tools Digital Angle Gauge with Angle Alert can measure or set angles, check relative angles, or be used as a digital level. Users can set defined angles easily and quickly. The Angle Alert features uses LEDs and a buzzer to notify the user when their desired angle is reached without looking at the screen. The strong magnetic base attaches to ferromagnetic surfaces such as conduit. The Digital Angle has dual measurement ranges of 0 to 90-Degree and 0 to 180-Degree and also has a high visibility reverse contrast display for easy viewing.


This Digital Angle Gauge can measure or set angles, check relative angles with zero calibration feature, or can be used as a digital level

LEDs light up red, orange, or green based on how close the device's orientation is to the user defined angle

Bright reverse contrast display is easy to see in all lighting conditions

Strong magnetic base attaches to conduit, pipes, saw blades, vents, ducts, and other ferromagnetic surfaces

V-Grooves ensure a secure fit on the contours of conduit or pipe

Display auto-rotates when upside-down for easy viewing

Water and dust resistant with rating of IP54

Specifications

Brand Name Klein Tools Type Digital Level
Material ABS,Electronic Components,PC,PET,TPR Accuracy 0.1° from 0° to 1° , 89° to 91°, 179° to 180° and 0.2° for all Other Angles (When Measuring Relative to the Magnetic Base)
Width 1.020 in Height 1.770 in
Application Check Relative Angles,Measure Or Set Angles,Or Use As A Digital Level UPC 092644860096

Packages

1 - UNIT - 1