Abbotsford

MILWAUKEE ELECTRIC TOOL 4002 2 Ft. Straight Edge

Price $6.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:4002

Description

This 2 Ft. aluminum straight edge has easy reading in.scale graduations which read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. It is a great tool for measuring surfaces up to 2 Ft. long.


Solid brass material

Brass has lacquered finish to resist corrosion

It is 2 in. wide

8th and 16th graduations

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Straight Edge Ruler Type 1-Stage, Heavy Duty
Measuring System SAE Length 24 in
Width 2 in Material Aluminum
Graduations 1/16 in, 8th and 16th Thickness 0.13 in
Color/Finish Silver UPC 015812040021

Packages

1 - UNIT - 1