Abbotsford
KLN69445

KLEIN TOOLS, INC 69445 Rare Earth Magnetic Hanger, no Strap

Price $29.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69445

Description

The Rare-Earth magnetic hanger from Klein Tools has a powerful grip. It clips directly to select Klein Tools clamp meters and multimeters. Easy-to-use and convenient for taking hands-free readings. For use with Cat. Nos. CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, CL900, ET270, ET450, ET600, MM325, MM420, MM450, MM720 and some older models.


Magnetic Hanger allows the user to safely work hands-free

Clips directly onto the back of the meter with no strap

For use with Klein Tools Cat. Nos. CL120, CL220, CL320, CL390, CL445, CL490, CL710, CL810, CL900, ET270, ET450, ET600, MM325, MM420, MM450, MM720 and some older models

View measurement readings at eye-level by attaching to ferromagnetic surfaces

Compact size with powerful hold

Easy to clip on and off

Convenient, compact addition to meter

Specifications

Brand Name Klein Tools Type Magnetc, No Strap
Overall Length 1.3 in Material ABS,Plastic
Application Hands Free Measurements With Select Clamps And Multimeters UPC 092644692888

Packages

1 - UNIT - 1