Abbotsford
KLN69455

KLEIN TOOLS, INC 69455 Borescope Extension

Price $58.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69455

Description

Extends the reach of 17 mm borescope cameras. Up to two extensions may be used with 17 mm cameras without loss of video quality (3 m or 9.9 ft). Maximum of four extensions plus camera. Compatible with smaller diameter cameras. For use with Klein tools ET500 and ET510 borescopes.


Extends the reach of 17 mm borescope cameras

Up to two extensions may be used with 17 mm cameras without loss of video quality (3 m/9.9-feet)

Maximum of four extensions plus camera

Compatible with smaller diameter cameras

For use with Klein Tools ET500 and ET510 borescopes

Specifications

Brand Name Klein Tools Item Name Borescope Extension
Type Gooseneck Design Dimensions 17 mm dia x 1 m L
For Use With Klein Tools ET500 and ET510 Borescopes Application For Smaller Diameter Cameras
UPC 092644694554

Packages

1 - UNIT - 1