Abbotsford
KLNTI290

KLEIN TOOLS, INC TI-290 RECHARGEABLE PRO THERMAL IMAGER

Price $1,049.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:TI-290

Description

The Klein Tools TI290 is a high resolution, Wi-Fi enabled, professional model USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 76,800 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.


Thermal Imager has over 76,800 pixels to troubleshoot hot and cold spots

Easily capture, store and share thermal images with Wi-Fi capabilities

User selectable high and low temperature alarms from -40 to 752-Degree Fahrenheit (-40 to 400-Degree Celsius)

Adjustable emissivity from 0.01 to 0.99

Select color palettes to best capture the event ironbow, rainbow, or grayscale

App is available for free in Google Play™ store and in the App Store

Includes thermal imager, USB-C charging cable, molded soft-storage case with carabiner, and instructions

Specifications

Brand Name Klein Tools Type Thermal Imager
Temperature Range -4?° to 752?°F (-20?° to 400?°C) Accuracy ±2°C (±3.6°F) or 2%, Whichever is Greater
Display 3.5" (8.9 cm) TFT LCD Field of View 55.6° +/- 2.8°
Memory 10,000 Images Weight 0.470 lb
Standards CE and UKCA Application View Hot And Cold Spots For Instant Troubleshooting
UPC 092644693625

Packages

1 - UNIT - 1