Abbotsford
KLNVDV500063

KLEIN TOOLS, INC VDV500-063 Toner-PRO Tone Generator

Price $84.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV500-063
Documents Documents

Description

This tone generator helps with wire identification, wire tracing and wire pair identification. The tone generator provides five distinct tones for exact pair identification and features angled bed-of-nails (ABN) clips to securely attach to wires. An RJ11 plug easily connects to telephone or RJ45 data jacks to tone wire pair. Check for continuity and polarity with results indicated by clearly labeled, easy-to-read LEDs.


Professional grade analog tone generator for open-ended, non-active wiring

For use with Probe-Pro Tracing Probe (VDV500-123) required (sold separately)

Five distinct tone cadences

Rugged Angled Bed of Nails (ABN) clips securely attach to wires

RJ11 plug easily connects to telephone or RJ45 data jacks to tone individual conductors or wire pairs

Tests for continuity and polarity with response displayed on clearly labeled, easy-to-read LEDs

Auto Power-Off and Low Battery Indicator

Loop for a lanyard

(4) AAA Batteries included

Specifications

Brand Name Klein Tools Sub Brand Toner-PRO
Item Name Tone Generator Type Auto-Power Off, RJ45 and RJ11 Wire Tracer, Low Battery Indicator
Material Metal/Plastic Dimensions 2.5 in L x 1 in W x 4.25 in H
For Use With VDV500-123 Probe-Pro Tracing Probe Includes 4 x AAA Batteries
Application For Wire Toning UPC 092644692338

Packages

1 - UNIT - 1