Abbotsford
KLNVDV500163

KLEIN TOOLS, INC VDV500-163 DIGITAL TONE GENERATOR

Price $135.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV500-163

Description

Use Klein Tools Digital Tone Generator for wire identification, wire tracing and wire pair identification. When used with the Digital Tracing Probe (Cat. No. VDV500-223; sold separately), you can trace and locate cables on an active network and wire map to check Pin-to-Pin connections with shield detection and features angled bed-of-nails (ABN) clips to securely attach to wires. Use the RJ45 port to easily test RJ45, RJ11, and RJ12 data cables.


Digital tone generator traces and locates cables on an active network when used with Digital Tracing Probe (Cat. No. VDV500-223 sold separately)

Wire mapping capabilities to check Pin-to-Pin connections with shield detection (requires Digital Tracing Probe, (Cat. No. VDV500-223 sold separately)

RJ45 port to test RJ45, RJ11 and RJ12 data cables

Three distinct tone cadences

Specifications

Brand Name Klein Tools Type Digital Wire Tracing
Material ABS Standards —
Application Wire Toning UPC 092644583896

Packages

1 - UNIT - 1