Abbotsford
KLNVDV500223

KLEIN TOOLS, INC VDV500-223 DIGITAL TRACING PROBE

Price $135.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV500-223

Description

Use the Klein Tools Digital Tracing Probe to trace cables and wires on active and non-active networks when used with the Digital Tone Generator (Cat. No. VDV500-163; sold separately). It features a responsive, durable, replaceable non-metallic, conductive tip and a work light for use in dark spaces. A headphone jack allows for headphone (not included) use in extreme noise environments.


Digital Probe traces non-energized wiring when used with the Digital Tone Generator (Cat. No. VDV500-163 required sold separately)

Trace and locate cables on an active network when used with the Digital Tone Generator (Cat. No. VDV500-163 required sold separately)

3.5 mm headphone jack for use in noisy environments (headphones not included)

Tool-less, twist-and-lock replacement tip (Cat. No. VDV999-070) available

60Hz filter for accurate tracing, works with Klein's Scout® Pro and Lan Scout® Jr. testers

Wire mapping capabilities to check Pin-to-Pin connections with shield detection when used with the Digital Tone Generator (Cat. No. VDV500-163 required sold separately)

Specifications

Brand Name Klein Tools Type Digital Wire Tracing
Material ABS Standards —
Application Wire Tracing UPC 092644583889

Packages

1 - UNIT - 1