Abbotsford
KLNVDV500705

KLEIN TOOLS, INC VDV500-705 Tone & Probe Test and Trace Kit

Price $65.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV500-705
Documents Documents

Description

The Tone & Probe Test and Trace Kit provides simple toning and tracing of non-energized wire. The easy-to-use tone generator traces wire when used with the included probe. Alligator clips are provided for unterminated wires and an RJ45 to RJ45 cable to tone or test data cables. The responsive probe is a tone tracer with a durable, non-metallic, conductive tip, a speaker with audible output and headphone jacks for use in noisy environments (headphones not included). The worklight on the probe illuminates dark spaces. The toner and probe together perform pin to pin wire map test.


Simple analog tone generator and wire tracing probe for open-ended non-active wire runs

Responsive probe with durable, non-metallic, conductive tip

Alligator clips for unterminated wires

RJ45 to RJ45 test cable

Toner and probe together perform pin to pin wire map test

Work light on probe tip for use in dark spaces

Adjustable volume control

AAA batteries (included)

Replaceable test cables available (Cat. No. VDV770-855)

Headphone jack for noisy environments (headphones not included)

Specifications

Brand Name Klein Tools Item Name Tone Generator Tracing Probe
Type Tone Generator Tracing Probe Material ABS
Dimensions 10.6 in L x 6.9 in W x 1.6 in H Includes RJ45 Cable, RJ12 and Alligator Clip Cable, 4 x AAA Batteries
Standards REACH, RoHS3, CE-EMC Application For Wire Toning and Tracing
UPC 092644582943

Packages

1 - UNIT - 1