Abbotsford
MIL331820

MILWAUKEE ELECTRIC TOOL 3318-20 M12™ Compact Drain Line Inspection Powered Base

Price $3,735.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3318-20

Description

Designed for use with the MILWAUKEE® M12™ 65’ Ultra Flex Compact Inspection Camera or the M12™ 85’ High Flex Compact Inspection Camera. With the quick-release knob, easily connect to the camera drum. The M12™ Compact Drain Line Inspection Cameras feature Milwaukee's most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12™ REDLITHIUM™ CP2.0 batteries with an internal storage system for recordings, the reels will allow the user to capture, create, and share custom photos and videos from one of the compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. The M12™ Compact Drain Line Inspection Powered Base is equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.


Compatible with Replacement Drum for M12™ 65’ Ultra Flex Compact Inspection Camera

Compatible with Replacement Drum for M12™ 85’ High Flex Compact Inspection Camera

Quick-Release Knob to Easily Connect to Drum

Most Compact Footprint for Tightest Jobsite Environments

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Material Plastic Finish Black,Red
UPC 045242366682

Packages

1 - UNIT - 1