Abbotsford
MIL331822A

MILWAUKEE ELECTRIC TOOL 3318-22A M12™ 65’ Ultra Flex Compact Inspection Camera Kit

Price $5,999.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:3318-22A

Description

The MILWAUKEE® M12™ 65’ Ultra Flex Compact Inspection Camera Kit features our most flexible push cable providing the ability to navigate the tightest bends and traps in small diameter 1”- 3” drain lines up to 65’. This camera delivers the clearest image and easiest inspections and is equipped with multi-frequency Sonde for precise locating. Featuring Milwaukee's smallest 16 mm camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. The M12™ 65’ Ultra Flex Compact Inspection Camera can inspect a wide array of small-diameter applications that conventional cameras can’t inspect. The M12™ Compact Drain Line Inspection Cameras feature Milwaukee's most compact footprint for the tightest jobsite environments and maximum portability on and off the van. Powered by M12™ REDLITHIUM™ CP2.0 batteries with an internal storage system for recordings, the reel will allow the user to capture, create, and share custom photos and videos from one of the compatible Pipeline Inspection viewing devices or directly from a tablet or mobile device for faster sharing of findings. This drain line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.


Delivers the Clearest Image, Easiest Inspections

Inspects 1” – 3” Drain Lines Up To 65’

Ultra Flex Push Cable to Navigate the Tightest Bends

Equipped with Sonde for Precise Locating

Specifications

Brand Name Milwaukee Tool Sub Brand M12™
Color Black,Red Weight 9.1 lb
Material Plastic Finish Black,Red
UPC 045242366699

Packages

1 - UNIT - 1