Abbotsford
KLNVDV501218

KLEIN TOOLS, INC VDV501-218 Test + Map™ Remote #8 for Scout® Pro 3 Tester

Price $38.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV501-218
Documents Documents

Description

This Test + Map™ cable tester smart remote will maximize your Scout® Pro and Commander® testers. This replacement remote (#8) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro and Commander® series of testers (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available.

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™
Item Name Remote Type #8
Connector Type RJ45, Coax F Dimensions 2.3 in L x 1.3 in W x 1.3 in H
For Use With Scout® Pro and Commander 3 Tester Application Cable Testing
UPC 092644583421

Packages

1 - UNIT - 1