Abbotsford
KLNVDV501219

KLEIN TOOLS, INC VDV501-219 Test + Map™ Remote #9 for Scout® Pro 3 Tester

Price $38.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV501-219
Documents Documents

Description

This Test + Map™ cable tester smart remote will maximize your Scout® Pro testers. This replacement remote (#9) tests, maps and identifies a location in a single step, cutting testing and identification time in half. Test voice, data and video coax cable connections using Klein's Scout® Pro 3 tester (sold separately). The remote is clearly numbered for fast, accurate identification. Up to twelve individually numbered replacement remotes are available.


Cable tester replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro Tester

For use with Klein's Scout® Pro 3 tester (sold separately)

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™
Item Name Remote Type #9
Connector Type RJ45, Coax F Dimensions 2.3 in L x 1.3 in W x 1.3 in H
For Use With Scout® Pro 3 Testers Application Cable Testing
UPC 092644583438

Packages

1 - UNIT - 1