Abbotsford
KLNVDV501210

KLEIN TOOLS, INC VDV501-210 Self-Storing Test + Map™ Replacement Remote for Scout® Pro 3 Tester

Price $28.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV501-210
Documents Documents

Description

This replacement remote (#1) tests, maps and identifies a location in a single step. Use with Klein's Scout® Pro 3 Tester (sold separately) to test voice, data and video coax cable connections. Up to eighteen individually numbered replacement remotes are available.


Replacement remote identifies, tests and maps a location in one step when used with the Scout® Pro Tester

Test voice (RJ11/12), data (RJ45) and video (coax F-connector) terminated cables

RJ11/12 jack tests voice cables

RJ45 jack tests data cables

Male F-Connector interface tests Female F terminated coax cables

Remote is clearly marked for easy identification

Tester sold separately

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™
Item Name Remote Type #1, Replacement
Connector Type Coax Dimensions 2 in L
For Use With Scout® Pro 3 Testers Application Cable Testing
UPC 092644583506

Packages

1 - UNIT - 1