Abbotsford
KLNVDV501852

KLEIN TOOLS, INC VDV501-852 Scout Pro 3 Test Kit with Remote 9 V Alkaline Battery

Price $281.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV501-852
Documents Documents

Description

The Scout® Pro 3 Tester with Locator Remote Kit is a versatile cable tester that locates and tests voice, data and video cables. Identify multiple cable runs with 18 location mapping remotes (included). Test for Power over Ethernet (PoE) and measure cable length. This kit verifies accurate cable installations each time. Backlit display assists in reading results in lower light.


Cable tester for voice (RJ11/12), data (RJ45) and video (F-connector) coax connections

Self-storing Test + Map™ Remote (#1) tests, maps and IDs a cable run in a single step

Power over Ethernet Tester that displays PoE wire and Voltage

Trace cables, wire pairs and individual conductor wires with a tone generator (requires analog probe Cat. No. VDV500-123 sold separately)

Measures cable length up to 2,000 feet (610 m)

Identify multiple cable runs with location-mapping remotes Identify

Kit includes 18 RJ45 LAN locator remotes, 18 F-coax locator remotes, 2 female-to-female coax barrel adaptors, 2 RJ45, RJ11 and RJ12 jumper cables (6-Inch), carrying case and 9V battery

Detect, identify and test Power over Ethernet (PoE)

Backlit LCD screen displays cable length, wiremap, cable ID and test results

Hub blink mode to identify port location on a hub or a switch

Specifications

Brand Name Klein Tools Sub Brand Scout Pro 3
Item Name Test Kit with Remote Type Twisted Pair, Data, Voice, LAN, and Coaxial
Display Backlit LCD Connector Type RJ11, RJ12, RJ45
Functions Open, Short, Miswire Fault Detection Power Source 9 V Alkaline Battery
Dimensions 7 in L x 1-1/2 in W x 3.2 in H Includes Tester, (1) Self-Storing Test + Map™ Remote, (18) RJ45 LAN Locator Remote, (18) F Coax Locator Remote, (2) Coaxial Barrel Adapter (Female-to-Female), (2) 6 in RJ45 Jumper Cables, (2) RJ11 Jumper Cables, (2) RJ12 Jumper Cables, Carrying Case, (1) 9 V Battery, (5) Multiple Style Tone Generator
Standards CE Certified Application For Cable Testing
UPC 092644583261

Packages

1 - UNIT - 1