Abbotsford
KLNVDV501853

KLEIN TOOLS, INC VDV501-853 Scout® Pro 3 Tester with Test + Map™ Remote Kit

Price $416.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV501-853
Documents Documents

Description

The Scout® Pro 3 Tester with Test + Map™ Remote Kit is a versatile cable tester that locates and tests voice, data and video cables. Use the self-storing remote and Test + Map™ remotes #2 - #6 for fast, accurate identification. Identify POE, POE+, A wiring, B wiring and voltage. This tester also measures cable length. This kit verifies accurate cable installations each time. Backlit display assists in reading results in lower light.


Tests voice (RJ11/12), data (RJ45) and video (F-connector) coax connections

Wiremap testing, testing for Miswires, Split Pairs, Short Faults, Open Faults, and Shield

Measures cable length up to 2000 feet

Trace cables, wire pairs and individual conductor wires with a multi-style tone generator (requires analog probe Cat. No. VDV500-123 sold separately)

Includes 1 self-storing Test+Map remote (#1), 5 Test+Map remotes (#2-6), 7 female-to-female, 7 male-to-female coax barrel adapters, 7 RJ45 jumper cables (6-Inch), 2 RJ11, 2 RJ12 jumper cables (6-Inch)

Includes a 9V battery and convenient carrying case

1 dockable smart remote, 5 loose smart remotes plus 7 female-to-female and 7 male-to-female coax adapters

Includes a 9V battery and convenient carrying case

Specifications

Brand Name Klein Tools Sub Brand Scout Pro 3
Item Name Network Cable Tester Kit Type Twisted Pair, Data, Voice, LAN, Coaxial
Display Backlit LCD Dimensions 7 in L x 1.5 in W x 3.2 in H
Includes Tester, Self-Storing Test + Map™ Remote (#1), 5 - Test + Map™ Remote (#2 - #6), 7 - Coaxial Barrel Adapters (Female-To-Female), 7 - Coaxial Barrel Adapters (Male-To-Female), 7 - RJ45 Jumper, 2 - RJ11 Jumper, 2 - RJ12 Jumper, Carrying Case and 9 V Alkaline Battery Standards CE Certified
Application For Cable Testing UPC 092644583346

Packages

1 - UNIT - 1