Abbotsford
KLNVDV512056

KLEIN TOOLS, INC VDV512-056 Kit COAXMAP for VDV scout pro tester 3.3x1x3"

Price $85.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV512-056

Description

Identify and map coaxial cable infrastructure (F-connector) up to 19 locations. The fastest, most efficient way to identify multiple locations at one time. Heavy-duty design for long life and repeated connections. Remotes numbered 1 through 19 for fast and accurate identification. For use with VDV scout pro testers (VDV501-053, VDV501-809, VDV501-068, VDV501-814 and VDV501-816). LanMap Kit for VDV scout pro tester-19 location RJ45 remotes (VDV526-055) also available.


Identify and map coaxial cable infrastructure (F-Connector), up to 19 locations

Fastest, most efficient way to identify multiple locations at one time

Heavy-duty design for long life and repeated connections

Remotes numbered 1 through 19 for fast and accurate identification

For use with the Scout® Pro and Commander series of cable testers

LanMap™ Kit - 19 location RJ45 Remotes (VDV526-055) also available

Specifications

Brand Name Klein Tools Sub Brand Scout Pro
Item Name Scout Tester Kit Type VDV Scout Testers
Dimensions 1 in L x 3.3 in W x 3 in H For Use With VDV501-053, VDV501-809, VDV501-068, VDV501-814 and VDV501-816 VDV Scout Pro Testers
Standards California Proposition 65 Warning Application CoaxMap Kit for VDV Scout Pro Testers - the fastest, most efficient way to identify multiple locations at one time
UPC 092644580888

Packages

1 - UNIT - 1