Abbotsford
KLNVDV512100

KLEIN TOOLS, INC VDV512-100 Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote

Price $37.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV512-100
Documents Documents

Description

The Klein Tools Coax Explorer® 2 verifies proper continuity of F-connector coaxial cables and maps their location. This tester comes with one (red) remote. The available color-coded remotes (sold separately) allow for up to four cables to be tested and mapped, displaying cable status via LED indicators - PASS, OPEN, or SHORT - that also identify the cable/remote location. This compact tester fits in your pocket.


Cable tester tests and maps coaxial cable RG59, RG6/6Q, RG7, RG11

NOTE: Does not work through cable splitters

Simple push-button operation

Easy to read LED panel indicates PASS, OPEN, or SHORT conditions and simplifies cable identification

Remote #1 (red) is included with this tester

Color coded push-on remotes allow for up to four cables to be tested and mapped (sold separately)

Upgrade Remote Kit VDV512-110 (sold separately), includes holder with 4 remotes and F adapter

Uses 2 replaceable AAA batteries

Carrying clip for easy transport

Specifications

Brand Name Klein Tools Sub Brand Coax Explorer®
Item Name Cable Tester Type Cable Tester
Display LED Connector Type RG11, RG59, RG6, RG6Q, RG7, Coax F
Dimensions 5.75 in L x 1.25 in W x 1 in H Includes 2 x AAA Batteries, Red Remote
Standards California Proposition 65 Warning Application For Wire Tracing of Coaxial Cables
UPC 092644690723

Packages

1 - UNIT - 1