Abbotsford
KLNVDV512110

KLEIN TOOLS, INC VDV512-110 Remote Kit for Coax Explorer® Tester

Price $31.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV512-110
Documents Documents

Description

This Remote Kit features four remotes to test F-connector coaxial cables and map their locations. For use with the Coax Explorer® 2 tester (not included). The test remotes plus an F-adapter conveniently snap into the removable remote holder for storage. A handy kit to have on hand if you need to test and map additional locations.


For use with Klein Tools Coax Explorer®2 Tester

Tests coaxial cable and maps up to 4 locations (Coax Explorer®2 Tester required)

Kit includes snap-on remote holder, 4 color-coded push-on remotes and an F-adapter

Remotes snap into the holder which conveniently clips onto the Klein Tools Coax Explorer® 2 Tester, sold separately

Klein Tools Coax Explorer®2 Tester (VDV512-100) available separately

Specifications

Brand Name Klein Tools Item Name Remote Kit
Type 1 degrees F Connector Type Coax F Adapter
Dimensions 1.391 in L x 0.5 in H For Use With VDV512-100 Cable Tester
Includes (4) Remotes, (1) F-Adapter and (1) Remote Holder Standards California Proposition 65 Warning
Application For Wire Tracing of Coaxial Cables UPC 092644690853

Packages

1 - UNIT - 1