Abbotsford
KLNVDV526200

KLEIN TOOLS, INC VDV526-200 LAN Scout™ Jr. 2 Cable Tester

Price $91.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV526-200
Documents Documents

Description

The LAN Scout® Jr. 2 Cable Tester tests installed or loose data (CAT 5e, CAT 6/6A) cables terminated with RJ45 connectors. It also, tones cables with multiple tone frequencies. The larger display is backlit for easier reading in low lit areas. This model uses 2 x AAA batteries (included). Three buttons provide an intuitive user interface.


Cable tester for data (RJ45) terminated cables and patch cords

Large backlit LCD for low lit areas displays pin to pin wiremap results

Test for Open, Short, Miswire or Split-Pair faults, Cross-over and Shield

Intuitive user interface features three buttons with simple, easy-to-identify test responses

Tone on single wire, wire pair or all 8 conductor wires

Multiple style tone generator (solid / warble) requires probe Cat. No. VDV500-123 (sold separately)

Auto Power-Off feature 10-minutes in test mode, 60-minutes in tone mode

Soft, slip-resistant, rugged overmold for easy gripping and durability

Replaceable 2 x AAA batteries (included)

Replaceable self-storing remote (included)

Specifications

Brand Name Klein Tools Item Name Cable Tester
Type DATA, Voice, LAN Display Backlit LCD
Connector Type Cat7, Cat6/6A, Cat5E, Cat3 Dimensions 5 in L x 2.5 in W x 1 in H
Includes (2) AAA Alkaline Batteries, Remote, Tester Standards —
Application For Cable Testing UPC 092644583544

Packages

1 - UNIT - 1