Abbotsford
KLNVDV770850

KLEIN TOOLS, INC VDV770-850 Test + Map™ Remotes (#2 - #6) Upgrade Kit for Scout® Pro 3 Tester

Price $235.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV770-850
Documents Documents

Description

Single-step Test + Map™ Remotes (#2 thru #6) cut cable testing and identification time in half! The Test +Map™ Remote Update Kit tests, maps and identifies up to five locations. The remotes ensure fast and accurate cable installations each time. Each is clearly marked for easy identification. This remote kit works with Klein's line of Scout® Pro series of testers (sold separately).


Increase your testing capability with these 5 smart remotes (#2 - #6)

Test voice (RJ11/12), data (RJ45) and video (F-connector) coax connections when used with the Scout® Pro 3 tester (sold separately)

Test, map and identify in a single step cutting testing time in half

Includes: 5 Test + Map™ remotes (#2 - #6), 6 coaxial adapters (female-to-female), 2 coaxial adapters (male-to-female), 7 RJ45 jumper cables, 2 RJ11 jumper cables, and 2 RJ12 jumper cables (6-Inch)

Remotes numbered #2 - #6 for fast, accurate identification

Each remote features an RJ45 jack to test data cables and a male F connector to test coaxial cables

Soft, slip-resistant overmold on each remote for easy gripping and heavy-duty, recessed-jack design for durability

Jumper cables connect the Test + Map™ remotes to wall outlets

Klein Universal RJ11/RJ12 jumper cable included to test phone jacks with no damage to these remotes

Includes a sturdy, zippered, padded case with molded foam inserts to safely store tester (sold separately), remotes and accessories

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™
Item Name Remote Upgrade Kit Type #2 - #6, Single-Step
Connector Type RJ45, Coax F Dimensions 6.9 in L x 3.2 in W x 1.5 in H
For Use With Scout® Pro 3 Testers Includes (5) Test-n-Map™ Remotes (#2 Thru #6), (6) Coaxial Adapters (Female-to-Female), (2) Coaxial Adapters (Male-to-Female), (7) RJ45 Jumper Cables 6 in, (2) RJ11 Jumper Cables 6 in, (2) RJ12 Jumper Cables 6 in
Application For Cable Testing UPC 092644582868

Packages

1 - UNIT - 1