Abbotsford
KLNVDV770851

KLEIN TOOLS, INC VDV770-851 Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester

Price $196.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV770-851
Documents Documents

Description

Single-step Test + Map™ Remotes (#7 thru #12) cut cable testing and identification time in half! This Test + Map™ Expansion Kit increases testing capacity with these six additional smart remotes. The remotes ensure fast and accurate cable installations each time. Each is clearly marked for easy identification. This remote kit works with Klein's line of Scout® Pro series of testers (sold separately).


Increase your testing capability by 6 with these smart remote (#7 - #12)

Includes: 6 Test + Map™ remotes (#7 - #12), 6 female-to-female coax adapters, 6 RJ45 jumper test cables, 2 RJ11 jumper cables, 2 RJ12 jumper cables and a zipper bag

Remotes are numbered #7 - #12 for easy identification

Durable, nylon zipper pouch holds all of the pieces in one place. Also, available separately ( Cat. No. VDV770-127)

Specifications

Brand Name Klein Tools Sub Brand Test-n-Map™, VDV Commander™
Item Name Remotes Expansion Kit Type Expansion Kit
Connector Type RJ45, Coax F Dimensions 6.9 in L x 3.2 in W x 1.5 in H
For Use With Scout® Pro 3 Tester Application For Cable Testing
UPC 092644582899

Packages

1 - UNIT - 1