Abbotsford
KLNVDV999150

KLEIN TOOLS, INC VDV999-150 Replacement Remote for LAN Explorer

Price $22.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:VDV999-150

Description

This replacement remote works with Klein's LAN Explorer tester (VDV526-100). Tests RJ11, RJ12 and RJ45 terminated voice and data cables for Miswires, Open-Faults and Short -Faults. The remote stores securely in the tester body.


For use with the LAN Explorer (VDV526-100)

Test RJ11, RJ12 and RJ45 terminated cables

Tests CAT3, CAT5e and CAT6/6A cable

Stores securely in the tester body

Weighs only 0.06 pounds (0.03 kg)

Used with VDV526-100 to detect Miswires, Open-Faults and Short-Faults

Compact in size

Specifications

Brand Name Klein Tools Item Name Remote
Type #1, Replacement Connector Type RJ11, RJ12 and RJ45
Dimensions 1.25 in L x 1.8 in W x 1 in H For Use With VDV526-100 LAN Explorer Tester
Application For Cable Testing UPC 092644583254

Packages

1 - UNIT - 1