Abbotsford
APPEGC210

APPLETON GROUP CANADA LTD EGC210 GROUND FAULT IND BOX CSA

Inventory
Unavailable for order
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:EGC210

Description

Control Station Ground Fault Indicator, Type LED Indicator, Used On EGC Series Control Station, Approval CSA, Application Hazardous Location, Number of LED Light 2

Specifications

Brand Name Appleton Item Name Ground Fault Indicator
Type Static Series/Model EGC
Indicators Analog Includes (2) LED Indicator Light, Ground Clamp, 7.62 m of Cord and Connector
Standards CEC Class I, Division 1 and 2, Groups C, D, Class II Division 1, Groups E, F, G, Class II Division 2, Groups F, G, Class III, CSA Certified Enclosure Type 3R Application Indicates Safe Static Ground in Hazardous Locations
UPC 781381305648

Packages

1 - UNIT - 1