Abbotsford
KLN80028

KLEIN TOOLS 80028 Electricians Tool Kit 28 Pieces

Price $766.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:80028

Description

A great assortment of tools for the electrician. Contains four types of pliers, eight types of screwdrivers, seven nut drivers an adjustable wrench, a power-return rule, a torpedo level, one crimper or cutting tool, one wire stripper or cutter a utility knife and protective eyewear. Includes a canvas zipper bag and a 16 inch canvas tool bag.


28-Piece Tool Kit with high quality commonly used hand tools for the professional or apprentice

Tool Kit includes: 4 types of pliers, 6 screwdrivers, 7 nut drivers, hex key set, torpedo level, crimper/cutting tool, wire stripper/cutter

Kit also includes: NCVT with flashlight, GFCI tester, utility knife, tape measure, canvas zipper bag, tool bag backpack, and protective eyewear

39-Pocket Tradesman Pro™ Tool Bag Backpack (Cat. No. 55421BP-14) features a hard, molded front pocket for safety glasses and the Canvas Zipper Bag (Cat. No. 5139) is made of No. 10 canvas

4 Pliers: 8-Inch Heavy-Duty Long Nose Side-Cutters, 9-Inch Pliers with Fish Tape Puller, 8-Inch Diagonal-Cutters with Angled Head, 10-Inch Pump Pliers (Cat. Nos. D203-8, D213-9NETP, D248-8, D502-10)

Wire Stripper/Cutter, 10-18 AWG Solid Wire, Crimping/Cutting Tool, 10-22 AWG, and Folding Utility Knife with a sturdy aluminum handle with fold-out blade housing (Cat. Nos. 11045, 1005)

3/16- and 1/4-Inch Slotted Screwdrivers, 5/16-Inch Keystone, #2 Phillips, #2 Square-Recess Tip, Conduit-Fitting and Reaming Screwdriver (Cat. Nos. 601-6, 605-4, 602-6, 603-4, 662, 85191)

7 Nut Drivers: 3/16-, 1/4-, 5/16-, 11/32-, 3/8-, 7/16-, and 1/2-Inch Nut Driver, 3-Inch Hollow Shaft (Cat. Nos. 630-3/16, 630-1/4, 630-5/16, 630-11/32, 630-3/8, 630-7/16, and 630-1/2)

Pro Folding Hex Key Set (Cat. No. 70550), Dual Range Non-Contact Voltage Tester with Flashlight (Cat. No. NCVT-3P), GFCI Receptacle Tester (Cat. No. RT210)

25-Foot Tape Measure – Single Hook (Cat. No. 9125), 9-Inch Aluminum Torpedo Level (Cat. No. 935R), and Clear Standard Safety Glasses with low profile narrow lens (Cat. No. 60159)

Specifications

Brand Name Klein Tools Item Name Electricians Tool Kit
Type Tool Kit Number of Pieces 28
Includes D203 8 in Long Nose Side Cutting Pliers, D213-9NETP 9 in Side Cutting and Tape Pulling Pliers, 85191 Conduit Fitting and Reaming Screwdriver, D248-8 High Leverage Diagonal Cutting Pliers, D502 10 in Pump Pliers, 506 10 in Adjustable Standard Capacity Wrench, 600-4 1/4 in HD Square Shank Screwdriver, 601 3/16 in Cabinet Tip 6 in Screwdriver, 602 5/16 in Keystone Tip 6 in Screwdriver, 603-4B #2 Wire Bending Phillips Screwdriver, 605 Cabinet Tip Heavy Duty 6 in Screwdriver, 630 3/16 x 3 in Hollow Shaft Nut Driver, 630 1/4 x 3 in Cushioned Shaft Nut Driver, 630-5/16 x 3 in Cushion-Grip Shaft Nut Driver Application Electrical
UPC 092644800283

Packages

1 - UNIT - 1