Abbotsford
KLN47555

KLEIN TOOLS, INC 47555 SPEED-KLAMP 6-INCH, 300-POUND

Price $29.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:47555

Description

Klein Tools Speed-Klamp 6-Inch clamp delivers quick one-handed operation with 300-Pound clamping force. Pads pivot and detach to accommodate various surfaces, ensuring a secure grip. Dual-purpose functionality converts the clamp into a spreader for expanded use across woodworking and metalworking applications.


6-Inch speed clamp with 300-Pound clamping force quick, one-handed operation saves time during woodworking projects

300-pounds of clamping force provides complete project coverage heavy-duty construction built for professionals demanding speed precision and control

Specifications

Brand Name Klein Tools Type Quick Clamp
Overall Length 15 in Material Plastic,Rubber,Steel
Application Material Holding UPC 092644475559

Packages

1 - UNIT - 1