Abbotsford
KLN69360

KLEIN TOOLS, INC 69360 ALLIGATOR CLIPS AND OUTLET TABS

Price $49.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69360
Documents Documents

Description

The Klein Tools alligator clips and outlet prong accessories are compatible with our 3-Foot and 20-Foot Banana Jack Cables. The alligator clips and outlet tabs connect with our 3-Foot and 20-Foot cables to provide different options to make an attachment to a circuit. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.


Alligator clips and outlet tabs come in a convenient 5-Piece accessory pack and connect to 3-Foot and 20-Foot lead adapters

Large red and black alligator clips are 3-1/4-Inch with steel teeth to connect to the circuit

Red and black blade prong and ground prong provide more options to attach to a circuit

Nickel plated steel connection and thermal plastic body

Blade Outlet Tabs and Ground Prong are safety rated: CAT II 300V, Double Insulated

Alligator clips are safety rated: CAT III 1000V, CAT IV 600V, Double Insulated

For use with Klein Tools Cat. No. ET450 and Klein Tools 3-Foot (Cat. No. 69359) and the 20-Foot (Cat. No. 69358) Banana Jack Cables

Specifications

Overall Length 1.77 in Material Berillium Copper,PVC
UPC 092644693601

Packages

1 - UNIT - 1