Abbotsford
MIL48223520

MILWAUKEE ELECTRIC TOOL 48-22-3520 18” TORQUE LOCK™ Locking C-Clamp Swivel Jaws

Price $46.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3520

Description

Milwaukee® Torque Lock™ locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability Milwaukee locking tools are made for the toughest jobsite. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.


Control release fast, easy, one-handed release

Forged Alloy Steel: For Maximum Tool Strength and Durability

Hardened jaws better grip force on jobsite material

Limited Lifetime Warranty

Rust Protection: Increased tool life by reducing corrosion

Swivel Jaws: Pads provide surface stabilization and protects work surface from damage

Torque Lock™ - faster setup and more force for locking tools

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand TORQUE LOCK™
Throat Depth 9.5 in Overall Length 18.0 in
Material Forged Alloy Steel UPC 045242358298

Packages

1 - UNIT - 1