Abbotsford
MIL48223529

MILWAUKEE ELECTRIC TOOL 48-22-3529 18" Deep Reach Locking C-Clamp

Price $50.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3529

Description

Milwaukee® Torque Lock™ locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design.


Control release fast, easy, one-handed release

Deep Reach Jaws - Optimized for large work pieces and maximum reach

Forged alloy steel for maximum tool strength and durability

Hardened jaws better grip force on jobsite material

Rust Protection - Increased tool life by reducing corrosion

Torque Lock™ - faster setup and more force for locking tools

Hardened jaws provide better grip force on jobsite material

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Overall Length 18.65 in Material Forged Alloy Steel
Finish Silver UPC 045242472697

Packages

1 - UNIT - 1