Abbotsford
MIL48223530

MILWAUKEE ELECTRIC TOOL 48-22-3530 18" Locking C-Clamp

Price $41.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3530

Description

Milwaukee® Torque Lock™ locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design.


Control release fast, easy, one-handed release

Forged alloy steel for maximum tool strength and durability

Hardened jaws better grip force on jobsite material

Rust Protection - Increased tool life by reducing corrosion

Torque Lock™ - faster setup and more force for locking tools

Wide Jaws - Provides more clamping versatility on a variety of material shapes and surfaces

Hardened jaws provide better grip force on jobsite material

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Throat Depth 9.5 in
Overall Length 18.0 in Material Drop-Forged, High-Carbon Steel
UPC 045242472673

Packages

1 - UNIT - 1