Abbotsford
MIL48223631

MILWAUKEE ELECTRIC TOOL 48-22-3631 11" Locking C-Clamp with Grip

Price $33.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3631

Description

Milwaukee® Torque Lock™ locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design.


Control release fast, easy, one-handed release

Forged alloy steel for maximum tool strength and durability

Hardened jaws better grip force on jobsite material

Overmold Grips - Durable and comfortable

Rust Protection - Increased tool life by reducing corrosion

Torque Lock™ - faster setup and more force for locking tools

Wide Jaws - Provides more clamping versatility on a variety of material shapes and surfaces

Limited Lifetime Warranty

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee®
Overall Length 11.63 in Material Forged Alloy Steel
Finish Silver UPC 045242472703

Packages

1 - UNIT - 1