Abbotsford
KLN7FWSS10025

KLEIN TOOLS, INC 7FWSS10025 Fox Wedge 4 in Lx 5/16 in Hx 1 in W Stainless Steel

Price $44.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:7FWSS10025

Description

Fox Wedge - Stainless Steel. Used for splitting mating surfaces and for packing machinery and structures before fixing. Also used in the marine environment because of its corrosion-resistant properties. Forged from stainless steel for greater hardness and non-magnetic properties. Ground blade with fine edge for easy entry. Correctly heat treated to best suit product application.


Used for splitting mating surfaces and for packing machinery and structures before fixing

Also used in the marine environment because of its corrosion-resistant properties

Forged from stainless steel for greater hardness and non-magnetic properties

Ground blade with fine edge for easy entry

Specifications

Brand Name Klein Tools Item Name Fox Wedge
Length 4 in Width 1 in
Height 5/16 in Material Stainless Steel
Application For Splitting Mating Surfaces, Marine Conditions and Packing Machinery UPC 092644469640

Packages

1 - UNIT - 1