ERICO CANADA INC. 150PLUSF20 Cadweld® Plus Welding Material 150 g Plastic Tube with Dark Blue Ring Granular Gray Black F20, Non-Explosive
Description
ERC 150PLUSF20 GRDG WELD METAL
Specifications
| Brand Name | nVent ERICO | Sub Brand | Cadweld® Plus |
| Item Name | Welding Material | Type | F20, Non-Explosive |
| Size | 150 g | Material | Copper Oxide/Aluminum |
| Container Type | Plastic Tube with Dark Blue Ring | Form | Granular |
| Color | Gray Black | Odor/Scent | Odorless |
| Composition | Copper Oxide, Calcium/Silicon, Calcium Fluoride, Tin, Aluminum-Copper Alloy | Standards | cULus Listed |
| Application | Use in Grounding and Bonding Applications | UPC | 782856512868 |
Packages
| 10 - UNIT - (10) |