Abbotsford
ERICATHPM4Z34

ERICO CANADA INC. CATHPM4Z34 MOD CLIP TO 1/4" ROD #12–#8 WIRE

Price $3.6092 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO CANADA INC.
Manufacturer #:CATHPM4Z34

Description

Improved nVent CADDY Cat HP Mod Clip J-Hook with Rod/Wire Clip allows for quick attachment to threaded rod or wire without screws or special tools. Enjoy enhanced stability and customization for efficient cable management while gaining ultimate flexibility on the job and minimizing inventory impact.

Specifications

Brand Name nVent Item Name J-Hook Mod Clip with 1/4 in Rod
Cable Size 12-8 AWG Load Capacity 20 lb
Material Spring Steel For Use With nVent J-Hook Versa Mount Technology
Standards cULus Listed, UL Listed UPC 784805079255

Packages

50 - UNIT - (50)