Description
A tool-free beam installation solution combining a multi-function fastener with threaded rod/wire installations and any CAT HP J-Hook; 1/4" Rod
Specifications
| Brand Name | nVent | Item Name | J-Hook Mod Clip with 1/4 in Rod |
| Cable Size | 12-8 AWG | Load Capacity | 20 lb |
| Material | Spring Steel | For Use With | nVent J-Hook Versa Mount Technology |
| Standards | cULus Listed, UL Listed | UPC | 784805079255 |
Packages
| 50 - UNIT - (50) |