PANDUIT CANADA CORP. CME12-M300 CME12-M300 Edge Clip Top Mount, Black, High Heat/UV PA6.6, .028-.118", PK1000
Description
The CME12-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and offset (top affixed) to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Edge-Lit, Self-Powered, Flat Trim | Tensile Strength | 222 lb |
| Material | Heat Stabilized Nylon 6.6 | Color | Black,Orange,White |
| Width | 0.37 in | Height | 0.62 in |
| Mounting | Clip onto Edge | Standards | RoHS Compliant |
| Application | Outdoor | UPC | 613056792883 |
Packages
| 1000 - UNIT - (1000) |