Abbotsford
PANCME12M300

PANDUIT CME12-M300 CME12-M300 Edge Clip Top Mount, Black, High Heat/UV PA6.6, .028-.118", PK1000

Price $0.6189 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CME12-M300

Description

The CME12-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and offset (top affixed) to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Specifications

Brand Name Panduit Sub Brand NA
Type Edge-Lit, Self-Powered, Flat Trim Tensile Strength 222 lb
Material Heat Stabilized Nylon 6.6 Color Black,Orange,White
Width 0.37 in Height 0.62 in
Mounting Clip onto Edge Standards RoHS Compliant
Application Outdoor UPC 613056792883

Packages

1000 - UNIT - (1000)