PANDUIT CANADA CORP. CME24-M300 CME24-M300 Edge Clip Top Mount, Black, High Heat/UV PA6.6, .118-.236", PK1000
Description
The CME24-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and offset (top affixed) to a 3mm to 6mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.
Specifications
| Brand Name | Panduit | Sub Brand | NA |
| Type | Edge Clip Mount | Tensile Strength | 222 lb |
| Material | Nylon | Color | Black |
| Width | 0.54 in | Height | 0.67 in |
| Mounting | Edge Clip | Standards | RoHS Compliant |
| Application | Outdoor | UPC | 613056792906 |
Packages
| 1000 - UNIT - (1000) |