Abbotsford
PANCMS12M300

PANDUIT CANADA CORP. CMS12-M300 CMS12-M300 Edge Clip Side Mount, Black, High Heat/UV PA6.6, .028-.118", PK1000

Price $0.6189 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:CMS12-M300

Description

The CMS12-M300 Edge Clip provides versatile mounting to edges without adhesives or drilling. When paired with a miniature, intermediate or standard cross-section cable tie, will provide a means to secure and route cables parallel or perpendicular and adjacent (side affixed) to a 0.7mm to 3mm edge. Ideal for a range of applications such as automobiles, trains, heavy equipment, trucks, and solar. Color Black.

Specifications

Brand Name Panduit Sub Brand NA
Type Edge Clip Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.47 in Height 0.48 in
Mounting Edge Clip Standards RoHS Compliant
Application For securing wire and cable bundles with versatile mounting to edges. Ideal for automobiles, trains, heavy equipment, trucks, and solar applications. UPC 613056794511

Packages

1000 - UNIT - (1000)