Abbotsford
PANCPM87SC

PANDUIT CPM87S-C Cable Tie Mount Cable Tie Mount Silver Zinc Plated Steel 334 lb

Price $1.1212 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CPM87S-C

Description

Control panel switch cable tie mount, 0.89 inch hole.

Specifications

Brand Name Panduit Item Name Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material Zinc Plated Steel Color Silver
Temperature Rating 140 °F Width 22.6 mm
Height 0.16 in Mounting Screw and Rivet
For Use With 4.8 mm Maximum Bundle Diameter Packaging Quantity 100
Standards CE Compliant, RoHS Compliant Application Indoor, Control Panel Switch
UPC 074983600854

Packages

1000 - UNIT - (1000)