Abbotsford
PANCSHD0

PANDUIT CANADA CORP. CSH-D0 CSH-D0 Cable Spacer, Black, UV PA 6.6, Cable Tie, 2.12x0.62", PK500

Price $1.0612 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:CSH-D0

Description

Panduit CSH-D0 Weather Resistant Cable Spacers are designed to separate or hand cords, cables and tubing. For use with Panduit cable ties up to Heavy cross section and are intended for indoor/outdoor environments. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Spacer
Material Nylon Color Black
Width 0.62 in Height 0.5 in
Mounting Cable Tie Standards UL Recognized #E136577
Application Used to Separate and/or Hang Cords, Cables, and Tubing UPC 074983600922

Packages

500 - UNIT - (500)