Abbotsford
PANCSHD20

PANDUIT CANADA CORP. CSH-D20 CSH-D20 Cable Spacer, Black, PA 6.6, Cable Tie, 2.12x0.62", PK500

Price $1.0128 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:CSH-D20

Description

Panduit CSH-D20 Cable Spacers are designed to separate or hang cords, cables and tubing. For use with Panduit cable ties up to Heavy cross section and are intended for indoor/outdoor environments. Made of Nylon 6.6, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Spacer
Material Nylon Color Black
Width 0.62 in Height 0.5 in
Mounting Cable Tie Standards UL Recognized #E136577
Application Indoor UPC 074983600953

Packages

500 - UNIT - (500)