PANDUIT CSH-D20 CSH-D20 Cable Spacer, Black, PA 6.6, Cable Tie, 2.12x0.62", PK500
Description
Panduit CSH-D20 Cable Spacers are designed to separate or hang cords, cables and tubing. For use with Panduit cable ties up to Heavy cross section and are intended for indoor/outdoor environments. Made of Nylon 6.6, are black in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Spacer |
| Material | Nylon | Color | Black |
| Width | 0.62 in | Height | 0.5 in |
| Mounting | Cable Tie | Standards | UL Recognized #E136577 |
| Application | Indoor | UPC | 074983600953 |
Packages
| 500 - UNIT - (500) |