Abbotsford

PANDUIT CANADA CORP. AM2-M AM2-M Cable Tie Mount

Price $0.9518 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:AM2-M
Documents Documents

Description

The low profile cable tie mount in natural is designed to keep cable bundles close to mounting surface where overhead space is limited. It is 1.22" long x 1.22" wide (30.1 x 30.1 mm) and is mounted with a user supplied adhesive. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Natural
Width 1.22 in Height 0.125 in
Mounting User Suppled Adhesive Standards CE Compliant, UL Recognized: E136577, RoHS Compliant
Application Indoor UPC 074983580019

Packages

1000 - UNIT - (1000)