Abbotsford
PANABM100AD20

PANDUIT CANADA CORP. ABM100-A-D20 ABM100-A-D20 Cable Tie Mount, Black, PA 6.6, Rubber Adh., 1x1", PK500

Price $0.9887 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM100-A-D20

Description

Panduit’s ABM100-A-D20 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for indoor environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 1 in
Height 0.24 in Mounting Rubber Adhesive
Standards RoHS Compliant Application Used with Miniature, Intermediate, and Standard Cables Ties
UPC 074983532025

Packages

1000 - UNIT - (1000)