Abbotsford
PANABM100ATD

PANDUIT CANADA CORP. ABM100-AT-D ABM100-AT-D Cable Tie Mount

Price $0.9773 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM100-AT-D

Description

The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable miniature, intermediate, and standard cable ties. It is designed for indoor, high-temperature environments and comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color White Width 1 in
Height 0.2 in Mounting Acrylic Adhesive
UPC 074983536108

Packages

1000 - UNIT - (1000)