Abbotsford
PANABM100S6D

PANDUIT CANADA CORP. ABM100-S6-D ABM100-S6-D Cable Tie Mount

Price $0.8529 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM100-S6-D

Description

The cable tie mount in white is mounted with a #6 (M3) screw or user supplied adhesive. It is 1" long x 1" wide (25.4 x 25.4 mm), made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties M, I, and S, is designed for indoor environments, and comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color White Width 1 in
Height 0.16 in Mounting #6 (M3) Screw or User Supplied Adhesive
Application Indoor UPC 074983384464

Packages

1000 - UNIT - (1000)