Abbotsford
PANABM100S6D69

PANDUIT ABM100-S6-D69 ABM100-S6-D69 Cable Tie Mount, Ivory, V-0 PA 6.6, # 6 Screw, 1"x1"

Price $1.3511 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ABM100-S6-D69

Description

Panduit’s ABM100-S6-D69 4-Way Cable Tie Mounts allow cable tie entry from all four sides. The mounts are made of Flame Retardant Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. They can easily be applied with user supplied adhesive or size #6 (M3) screws. These mounts are for indoor use and can be used with miniature, intermediate and standard cable ties. They are 1" long x 1" wide (25.4mm x 25.4mm), are ivory in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Ivory Width 1 in
Height 0.16 in Mounting #6 (M3) Screw or User Supplied Adhesive
Application Indoor UPC 074983281107

Packages

1000 - UNIT - (1000)