Abbotsford
PANABM112AD

PANDUIT CANADA CORP. ABM112-A-D ABM112-A-D Cable Tie Mount, White, PA 6.6, Rubber Adh., 1.12x1.12", PK500

Price $0.7529 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM112-A-D

Description

Panduit’s ABM112-A-D 4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor environments. They are 1.12” x 1.12” (28.5mm x 28.5mm), supplied in strips of 2, are white in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color White Width 50.3 mm
Height 0.2 in Mounting Rubber-Based Adhesive
UPC 074983281121

Packages

1000 - UNIT - (1000)